- Combination Wrench
- 5/8" Size
- 9 1/2" Overall Length
- 12 Points
- Inch
| Overall Length | 9.5 in |
| Open End Width | 1 21/64 in |
| Finish | Satin |
| Wrench Type | Combination |
| Box End Width | 15/16 in |
| Open End Thickness | 19/64 in |
| Box End Thickness | 13/32 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.11 LB |

