- Combination Wrench
- 19 mm Size
- 11 1/32" Overall Length
- 12 Points
- Metric
| Box End Width | 1 7/64 in |
| Open End Thickness | 11/32 in |
| No. of Points | 12 |
| Finish | Satin |
| Box End Thickness | 31/64 in |
| Wrench Type | Combination |
| Open End Width | 1 37/64 in |
| Inch/Metric | Metric |
| Overall Length | 11.0313 in |
| Weight | 0.11 LB |

