- Metric
- 18 mm Opening
- 6 Points
- 271.300 mm Length
- Chrome Finish
| Open End Width | 38.4 mm |
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Open End Thickness | 8.7 mm |
| Box End Thickness | 11.1 mm |
| Overall Length | 271.3 mm |
| Box End Width | 27.2 in |
| Finish | Chrome |
| No. of Points | 6 |
| Weight | 0.1 LB |

