- Combination Wrench
- 17 mm Size
- 10 9/32" Overall Length
- 6 Points
- Metric
| No. of Points | 6 |
| Inch/Metric | Metric |
| Box End Width | 1 1/32 in |
| Finish | Satin |
| Open End Thickness | 21/64 in |
| Open End Width | 1 29/64 in |
| Box End Thickness | 7/16 in |
| Overall Length | 10.2813 in |
| Wrench Type | Combination |
| Weight | 0.44 LB |

