- Combination Wrench
- 1/2" Size
- 8" Overall Length
- 12 Points
- Inch
| Open End Thickness | 1/4 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Overall Length | 8 in |
| Wrench Type | Combination |
| Box End Width | 49/64 in |
| Box End Thickness | 11/32 in |
| No. of Points | 12 |
| Open End Width | 1 5/16 in |
| Weight | 0.18 LB |

