- Metric
- 15 mm Opening
- 6 Points
- 232.400 mm Length
- Chrome Finish
| Open End Width | 31.7 mm |
| Overall Length | 232.4 mm |
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Box End Thickness | 9.3 mm |
| Finish | Chrome |
| No. of Points | 6 |
| Open End Thickness | 7.5 mm |
| Box End Width | 22.6 in |
| Weight | 0.21 LB |

