- Combination Wrench
- 7/16" Size
- 7" Overall Length
- 12 Points
- Inch
| Box End Thickness | 21/64 in |
| Open End Width | 15/16 in |
| Wrench Type | Combination |
| Finish | Satin |
| No. of Points | 12 |
| Overall Length | 7 in |
| Inch/Metric | Inch |
| Box End Width | 43/64 in |
| Open End Thickness | 15/64 in |
| Weight | 0.17 LB |

