- Combination Wrench
- 13 mm Size
- 7 29/32" Overall Length
- 6 Points
- Metric
| No. of Points | 6 |
| Open End Thickness | 11/32 in |
| Finish | Satin |
| Inch/Metric | Metric |
| Box End Thickness | 1/4 in |
| Overall Length | 7.90625 in |
| Wrench Type | Combination |
| Box End Width | 25/32 in |
| Open End Width | 1 1/32 in |
| Weight | 0.41 LB |

