- Combination Wrench
- 3/8" Size
- 6" Overall Length
- 6 Points
- Inch
| Overall Length | 6 in |
| Finish | Satin |
| Open End Width | 13/16 in |
| Box End Width | 39/64 in |
| Inch/Metric | Inch |
| Open End Thickness | 3/16 in |
| Box End Thickness | 5/16 in |
| Wrench Type | Combination |
| No. of Points | 6 |
| Weight | 0.06 LB |

