Skip to content Skip to navigation menu
17 Piece Torque Plus™ Metric Combination Wrench Set

577-1200RM-T500

17 Piece Torque Plus™ Metric Combination Wrench Set
Item #101448736
  • 18 Pieces
  • Metric
  • Torque Plus™ Metric Combination Wrench Set
17 Piece Torque Plus™ Metric Combination Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 Pieces
  • Metric
  • Torque Plus™ Metric Combination Wrench Set

features

  • Full polish finish

includes

  • Vinyl kit
Inch/Metric Metric
Package Type Pouch
No. of Pieces 18
Set Includes 1207M-T500, 7 mm, 1208M-T500, 8 mm, 1209M-T500, 9 mm, 1210M-T500, 10 mm, 1211M-T500, 11 mm, 1212M-T500, 12 mm, 1213M-T500, 13 mm, 1214M-T500, 14 mm, 1215M-T500, 15 mm, 1216M-T500, 16 mm, 1217M-T500, 17 mm, 1218M-T500, 18 mm, 1219M-T500, 19 mm, 1220M-T500, 20 mm, 1221M-T500, 21 mm, 1222M-T500, 22 mm, 1224M-T500, 24 mm
Weight 6.79 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison