Skip to content Skip to navigation menu
Combination Wrench Set

577-1200H-T500

Combination Wrench Set
Item #101414001
  • 7 Pieces
  • Inch
  • Combination Wrench Set
Combination Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Pieces
  • Inch
  • Combination Wrench Set

features

  • Full polish finish
  • Meets ergonomic criteria

includes

  • Vinyl kit
Inch/Metric Inch
Set Includes 1212-T500, 3/8 in, 1214-T500, 7/16 in, 1216-T500, 1/2 in, 1218-T500, 9/16 in, 1220-T500, 5/8 in, 1222-T500, 11/16", 1224-T500, 3/4"
Package Type Pouch
No. of Pieces 7
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison