Skip to content Skip to navigation menu
ORS Nasco577-1200GHASD

577-1200GHASD

10 Piece 6 Point Combination ASD Wrench Set
Item #101449164
  • 10 Pieces
  • Inch
  • 6 Point Combination ASD Wrench Set
ORS Nasco577-1200GHASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Pieces
  • Inch
  • 6 Point Combination ASD Wrench Set
Package Type Pouch
Inch/Metric Inch
No. of Pieces 10
Set Includes 1214HASD, 7/16 in, 1216HASD, 1/2 in, 1218HASD, 9/16 in, 1220HASD, 5/8 in, 1222HASD, 11/16 in, 1224HASD, 3/4 in, 1226HASD, 13/16 in, 1228HASD, 7/8 in, 1230HASD, 15/16 in, 1232HASD, 1 in
Weight 2.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison