Skip to content Skip to navigation menu
ORS Nasco577-1200GASD

577-1200GASD

12 Point Combination ASD 10 Piece Wrench Set
Item #101431109
  • 10 Pieces
  • Inch
  • 12 Point Combination ASD Wrench Set
ORS Nasco577-1200GASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Pieces
  • Inch
  • 12 Point Combination ASD Wrench Set
Inch/Metric Inch
No. of Pieces 10
Package Type Pouch
Set Includes 1214ASD, 7/16 in, 1216ASD, 1/2 in, 1218ASD, 9/16 in, 1220ASD, 5/8 in, 1222ASD, 11/16 in, 1224ASD, 3/4 in, 1226ASD, 13/16 in, 1228ASD, 7/8 in, 1230ASD, 15/16 in, 1232ASD, 1 in
Weight 3.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison