- 5 Pieces
- 6 Point Metric Ratcheting Box Wrench Set
- Metric
| No. of Pieces | 5 |
| Inch/Metric | Metric |
| Package Type | Pouch |
| Set Includes | 1191M, 7 mm x 8 mm, 1192M, 9 mm x 10 mm, 1193MA (12 Point), 11 mm x 13 mm, 1194MA (12 Point), 12 mm x 14 mm, 1195MA (12 Point), 15 mm x 17 mm |
| Weight | 1.6 LB |

