
- Inch
- 1 5/8" x 1 11/16" Opening
- 24 1/2" Length
- 12 Points
- Full Polish Finish
Inch/Metric | Inch |
Box End Thickness Two | 29/32 in |
Wrench Opening | 1 5/8 in x 1 11/16 in |
No. of Points | 12 |
Box End Thickness | 29/32 in |
Box End Width Two | 2 13/32 in |
Box End Width | 2 3/8 in |
Finish | Full Polish |
Overall Length | 24.5 in |
Wrench Type | 15° Offset |
Weight | 3.37 LB |
