- Inch
- 1 7/16" x 1 1/2" Opening
- 22 1/4" Length
- 12 Points
- Full Polish Finish
| Wrench Type | 15° Offset |
| Box End Thickness | 13/16 in |
| Wrench Opening | 1 7/16 in x 1 1/2 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width Two | 2 3/64 in |
| Box End Thickness Two | 51/64 in |
| Box End Width | 2 1/8 in |
| Overall Length | 22.25 in |
| Weight | 2.42 LB |

