- Inch
- 1 1/4" x 1 5/16" Opening
- 19 1/4" Length
- 12 Points
- Full Polish Finish
| Box End Thickness Two | 3/4 in |
| Box End Width Two | 1 3/4 in |
| Box End Thickness | 47/64 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Overall Length | 19.25 in |
| Box End Width | 1 7/8 in |
| Finish | Full Polish |
| Wrench Type | 15° Offset |
| Weight | 1.9 LB |

