- Inch
- 3/8" x 7/16" Opening
- 4 5/8" Length
- 12 Points
- Chrome Finish
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Width | 37/64 in |
| No. of Points | 12 |
| Box End Thickness | 19/64 in |
| Box End Width Two | 43/64 in |
| Overall Length | 4.625 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Box End Thickness Two | 21/64 in |
| Wrench Type | 15° Offset |
| Weight | 0.09 LB |

