- 5 Pieces
- 12 Point
- Inch
| Set Includes | 1170, 5/16 in x 3/8 in, 1171, 7/16 in x 1/2 in, 1172, 9/16 in x 5/8 in, 1173, 11/16 in x 3/4 in, 1174, 13/16 in x 7/8 in |
| Inch/Metric | Inch |
| Package Type | Pouch |
| No. of Pieces | 5 |
| Weight | 2.2 LB |
| Set Includes | 1170, 5/16 in x 3/8 in, 1171, 7/16 in x 1/2 in, 1172, 9/16 in x 5/8 in, 1173, 11/16 in x 3/4 in, 1174, 13/16 in x 7/8 in |
| Inch/Metric | Inch |
| Package Type | Pouch |
| No. of Pieces | 5 |
| Weight | 2.2 LB |