- Metric
- 30 mm x 32 mm Opening
- 437.100 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
| Inch/Metric | Metric |
| Box End Width | 45.3 mm |
| Finish | Full Polish |
| Wrench Type | 7 1/2° Offset |
| Box End Thickness Two | N/A |
| Box End Width Two | 42.6 mm |
| Wrench Opening | 30 mm x 32 mm |
| No. of Points | 12 |
| Overall Length | 437.1 mm |
| Box End Thickness | N/A |
| Weight | 1.66 LB |

