- Metric
- 27 mm x 30 mm Opening
- 404.500 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
| Wrench Opening | 27 mm x 30 mm |
| Box End Thickness | N/A |
| Box End Thickness Two | N/A |
| Overall Length | 404.5 mm |
| No. of Points | 12 |
| Wrench Type | 7 1/2° Offset |
| Box End Width | 42.6 mm |
| Box End Width Two | 38.5 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 1.42 LB |

