- Metric
- 21 mm x 24 mm Opening
- 340.300 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
| Wrench Type | 7 1/2° Offset |
| Box End Thickness | N/A |
| Box End Thickness Two | N/A |
| Finish | Full Polish |
| Box End Width | 34.3 mm |
| Wrench Opening | 21 mm x 24 mm |
| No. of Points | 12 |
| Overall Length | 340.3 mm |
| Inch/Metric | Metric |
| Box End Width Two | 30.3 mm |
| Weight | 0.14 LB |

