
- Extension
- 13" Long
- 1" Drive Size
Socket Drive Size | 1 in |
Extension Type | Impact |
Finish | Black Oxide |
Overall Length | 13 in |
Weight | 5.77 LB |

Socket Drive Size | 1 in |
Extension Type | Impact |
Finish | Black Oxide |
Overall Length | 13 in |
Weight | 5.77 LB |