
- Metric
- 8 mm x 9 mm Opening
- 171.700 mm Length
- 12 Points
- Full Polish Finish
features
- Box ends offset 7 1/2° minimum
- Full polish finish
- Meets ergonomic criteria
Box End Width | 13.7 mm |
Box End Width Two | 12.3 mm |
Finish | Full Polish |
Box End Thickness Two | N/A |
Box End Thickness | N/A |
Inch/Metric | Metric |
Wrench Opening | 8 mm x 9 mm |
Overall Length | 171.7 mm |
No. of Points | 12 |
Wrench Type | 7 1/2° Offset |
Weight | 0.14 LB |
