- 1" Socket Drive Size, 3 1/4" Socket Size, 4 3/8" Overall Length
| Length Type | Standard |
| Overall Length | 4.375 in |
| Socket Drive Size | 1 in |
| Socket Series | Standard, Impact |
| Socket Type | Impact |
| Socket Size | 3 1/4 in |
| Drive End Diameter | 2 3/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Diameter | 4 1/2 in |
| Weight | 7.5 LB |

