- 6 Point Impact Socket
- 1" Drive
- 46 mm Socket Size
- Standard Socket Depth
| No. of Points | 6 |
| Overall Length | 71.6 mm |
| Drive Type | Square |
| Finish | Black Oxide |
| Material | Forged Alloy Steel |
| Socket Size | 46 mm |
| Locking Type | Pin |
| Socket Drive Size | 1 in |
| Opening Size | 46 mm |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Inch/Metric | Metric |
| Tip Type | Box |
| Length Type | Standard |
| Weight | 2.64 LB |

