- 6 Point Impact Socket
- 1" Drive
- 41 mm Socket Size
- Standard Socket Depth
| Tip Type | Box |
| Socket Series | Standard, Impact |
| Material | Forged Alloy Steel |
| Overall Length | 71.6 mm |
| Opening Size | 41 mm |
| Socket Type | Impact |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Drive Type | Square |
| Socket Size | 41 mm |
| No. of Points | 6 |
| Locking Type | Pin |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| Weight | 2.13 LB |

