- 6 Point Impact Socket
- 1" Drive
- 2 1/2" Socket Size
- Deep Socket Depth
| Opening Size | 2 1/2 in |
| Socket Type | Impact |
| Socket Size | 2 1/2 in |
| No. of Points | 6 |
| Length Type | Deep |
| Finish | Black Oxide |
| Locking Type | Pin |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Overall Length | 4.875 in |
| Tip Type | Box |
| Socket Series | Deep, Impact |
| Weight | 6.02 LB |

