- 1" Socket Drive Size, 2 5/16" Socket Size, 4 3/4" Overall Length
| Socket Drive Size | 1 in |
| Socket Type | Impact |
| Socket Diameter | 3 1/2 in |
| Socket Size | 2 5/16 in |
| Socket Series | Deep, Impact |
| Drive End Diameter | 2 3/8 in |
| Length Type | Deep |
| No. of Points | 6 |
| Overall Length | 4.75 in |
| Inch/Metric | Inch |
| Weight | 5.7 LB |

