- 1" Socket Drive Size, 2 5/16" Socket Size, 3 21/64" Overall Length
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| Socket Series | Standard, Impact |
| Socket Diameter | 3 7/16 in |
| Length Type | Standard |
| Socket Size | 2 5/16 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Drive End Diameter | 2 3/8 in |
| Overall Length | 3.32813 in |
| Weight | 4.09 LB |

