- 6 Point Impact Socket
- 1" Drive
- 35 mm Socket Size
- Standard Socket Depth
| Tip Type | Box |
| No. of Points | 6 |
| Overall Length | 68.6 mm |
| Opening Size | 35 mm |
| Socket Size | 35 mm |
| Length Type | Standard |
| Locking Type | Pin |
| Drive Type | Square |
| Finish | Black Oxide |
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Metric |
| Material | Forged Alloy Steel |
| Weight | 1.75 LB |

