- 1" Socket Drive Size, 2 3/16" Socket Size, 4 1/2" Overall Length
| Drive End Diameter | 2 3/8 in |
| Socket Diameter | 3 1/4 in |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Overall Length | 4.5 in |
| Length Type | Deep |
| Socket Type | Impact |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Socket Size | 2 3/16 in |
| Weight | 5.08 LB |

