- 1" Socket Drive Size, 2" Socket Size, 4 1/4" Overall Length
| Socket Diameter | 3 in |
| Socket Series | Deep, Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Socket Type | Impact |
| Length Type | Deep |
| Drive End Diameter | 2 3/8 in |
| Socket Size | 2 in |
| Overall Length | 4.25 in |
| No. of Points | 6 |
| Weight | 4.31 LB |

