- 1" Socket Drive Size, 1 13/16" Socket Size, 4 1/16" Overall Length
| Socket Size | 1 13/16 in |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Overall Length | 4.0625 in |
| Socket Diameter | 2 3/4 in |
| Drive End Diameter | 2 3/8 in |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| Weight | 3.77 LB |

