- 1" Socket Drive Size, 28 mm Socket Size, 66" Overall Length
| Drive End Diameter | 53.9 in |
| Socket Type | Impact |
| Socket Size | 28 mm |
| Inch/Metric | Metric |
| Socket Series | Standard, Impact |
| Overall Length | 66 mm |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Diameter | 46.2 mm |
| Socket Drive Size | 1 in |
| Weight | 1.69 LB |

