- 1" Socket Drive Size, 27 mm Socket Size, 66" Overall Length
| Socket Drive Size | 1 in |
| Socket Series | Standard, Impact |
| Socket Type | Impact |
| Drive End Diameter | 53.9 in |
| Socket Size | 27 mm |
| Overall Length | 66 mm |
| Socket Diameter | 44.8 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Weight | 1.68 LB |

