- 1" Socket Drive Size, 24 mm Socket Size, 61.9" Overall Length
| Socket Size | 24 mm |
| Socket Type | Impact |
| Overall Length | 61.9 mm |
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Diameter | 40.8 mm |
| Socket Drive Size | 1 in |
| Drive End Diameter | 53.9 in |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Weight | 1.66 LB |

