- 4 Point Impact Socket
- 1" Drive
- 1 1/2" Socket Size
- Standard Socket Depth
| Socket Type | Impact |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Length | 4 in |
| Tip Type | Box |
| Locking Type | Pin |
| Opening Size | 1 1/2 in, 13/16 in |
| Socket Series | Standard, Impact |
| Drive Type | Square |
| No. of Points | 4 |
| Socket Size | 1 1/2 in |
| Material | Forged Alloy Steel |
| Length Type | Standard |
| Socket Drive Size | 1 in |
| Weight | 3.8 LB |

