- 1" Socket Drive Size, 1 3/8" Socket Size, 3 3/4" Overall Length
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Overall Length | 3.75 in |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Length Type | Deep |
| Socket Size | 1 3/8 in |
| Drive End Diameter | 2 1/8 in |
| Socket Diameter | 2 1/8 in |
| Weight | 2.37 LB |

