- 1" Socket Drive Size, 1 1/4" Socket Size, 2 5/8" Overall Length
| No. of Points | 6 |
| Drive End Diameter | 2 1/8 in |
| Socket Diameter | 2 1/8 in |
| Socket Size | 1 1/4 in |
| Socket Type | Impact |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Socket Drive Size | 1 in |
| Overall Length | 2.625 in |
| Inch/Metric | Inch |
| Weight | 1.73 LB |

