- 1" Socket Drive Size, 1" Socket Size, 2 1/2" Overall Length
| Socket Series | Standard, Impact |
| Overall Length | 2.5 in |
| Socket Diameter | 2 1/8 in |
| Inch/Metric | Inch |
| Socket Size | 1 in |
| Drive End Diameter | 2 1/8 in |
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| No. of Points | 4 |
| Length Type | Standard |
| Weight | 1.74 LB |

