- 1" Socket Drive Size, 7/8" Socket Size, 3 3/4" Overall Length
| Socket Series | Deep, Impact |
| Drive End Diameter | 2 1/8 in |
| No. of Points | 6 |
| Overall Length | 3.75 in |
| Socket Diameter | 1 35/64 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Length Type | Deep |
| Socket Drive Size | 1 in |
| Socket Size | 7/8 in |
| Weight | 2.69 LB |

