- 6 Point Impact Socket
- No. 5 Spline Drive
- 2 5/8" Socket Size
- Standard Socket Depth
| Overall Length | 4.5 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Socket Drive Size | No. 5 Spline |
| Tip Type | Box |
| Inch/Metric | Inch |
| Socket Size | 2 5/8 in |
| Locking Type | Pin |
| Material | Forged Alloy Steel |
| Drive Type | Spline |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Opening Size | 2 5/8 in |
| Socket Type | Impact |
| Weight | 6.68 LB |

