- 6 Point Impact Socket
- No. 5 Spline Drive
- 2 9/16" Socket Size
- Standard Socket Depth
| Socket Type | Impact |
| Drive Type | Spline |
| Locking Type | Pin |
| Finish | Black Oxide |
| Socket Size | 2 9/16 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Inch |
| Socket Drive Size | No. 5 Spline |
| Tip Type | Box |
| Opening Size | 2 9/16 in |
| Length Type | Standard |
| Overall Length | 4.375 in |
| Material | Forged Alloy Steel |
| No. of Points | 6 |
| Weight | 5.94 LB |

