- Hex Bit Socket
- 3/4" Drive
- 7/8" Hex
- 4 3/4" Overall Length
| Hex Size | 7/8 in |
| Drive End | 7/8 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Overall Length | 4.75 in |
| Socket Drive Size | 3/4 in |
| Bit Length | 2 9/16 in |
| Weight | 2.06 LB |
| Hex Size | 7/8 in |
| Drive End | 7/8 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Overall Length | 4.75 in |
| Socket Drive Size | 3/4 in |
| Bit Length | 2 9/16 in |
| Weight | 2.06 LB |