
- Drive Extension
- 3/4" Drive
- 5" Long
- Black Oxide Finish
features
- Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach
- Male square is oriented in-line with female squares for use with fixed head torque wrenches
- Full chamfer at drive opening (when applicable) for easy engagement with drive tools
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
- Features two thru holes and a groove to accept a Proto retaining ring or pin or o-ring to help secure extension to the drive tool anvil
Socket Drive Size | 3/4 in |
Finish | Black Oxide |
Overall Length | 6 in |
Weight | 1.6 LB |
