- 3/4" Socket Drive Size, 43 mm Socket Size, 88.9 mm Overall Length
| Drive End Diameter | 44.4 mm |
| No. of Points | 6 |
| Socket Size | 43 mm |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Length Type | Deep |
| Overall Length | 88.9 mm |
| Socket Diameter | 65.1 mm |
| Socket Drive Size | 3/4 in |
| Socket Series | Deep, Impact |
| Weight | 2.06 LB |

