- 3/4" Socket Drive Size, 42 mm Socket Size, 69.9 mm Overall Length
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Socket Size | 42 mm |
| Socket Drive Size | 3/4 in |
| Socket Diameter | 63.5 mm |
| Socket Type | Impact |
| Drive End Diameter | 44.4 mm |
| No. of Points | 6 |
| Overall Length | 69.9 mm |
| Weight | 1.87 LB |

