- 3/4" Socket Drive Size, 40 mm Socket Size, 63 1/2 mm Overall Length
| Length Type | Standard |
| Drive End Diameter | 44.4 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Socket Size | 40 mm |
| Overall Length | 63.5 mm |
| Socket Diameter | 63.5 mm |
| Weight | 1.8 LB |

