- 3/4" Socket Drive Size, 2 1/4" Socket Size, 3 1/4" Overall Length
| Socket Type | Impact |
| Drive End Diameter | 1 3/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 3.25 in |
| Socket Size | 2 1/4 in |
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Socket Diameter | 3 1/4 in |
| Weight | 3.27 LB |

